




€162.98/ pieceexcl. VAT
€197.21incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-CRPT-M |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 38 |
d1 | 38 mm |
d3 | M 52x2 |
SW1 | 46 mm |