




€379.89/ pieceexcl. VAT
€459.67incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-CRPT-M |
Material | Steel |
Load class (DIN 2353) | L |
Pipe size in mm | 15 |
d1 | 15 mm |
d3 | M 22x1.5 |
SW1 | 19 mm |