




€13.54/ pieceexcl. VAT
€16.38incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE30PSR1 1/4EDV -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 30S - M42x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 30 mm |
d2 | 1.1/4" BSP cyl. |
d7 | 49.9 mm |
dx | 25 mm |
i | 20 mm |
l2 | 23.5 mm |
lg | 57 mm |
SW1 | 50 mm |
€5.16/ pieceexcl. VAT
€6.24incl. VAT
Estimated delivery date - 04/12/2026€6.85/ pieceexcl. VAT
€8.29incl. VAT
150 In stock - Estimated delivery date 10/11/2026€1.37/ pieceexcl. VAT
€1.66incl. VAT
462 In stock - Estimated delivery date 10/11/2026