




€5.29/ pieceexcl. VAT
€6.40incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-R WD |
Designation | GE20PSR3/4EDV-m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN420 |
d1 | 20 mm |
d2 | 3/4" BSP cyl. |
d7 | 31.9 mm |
dx | 16 mm |
i | 16 mm |
l2 | 20.5 mm |
lg | 47 mm |
SW1 | 32 mm |
€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 04/12/2026€3.56/ pieceexcl. VAT
€4.31incl. VAT
892 In stock - Estimated delivery date 10/11/2026€0.81/ pieceexcl. VAT
€0.98incl. VAT
788 In stock - Estimated delivery date 10/11/2026