




€8.96/ pieceexcl. VAT
€10.84incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GEV-M WD |
Designation | GE10LM10x1EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN500 |
d1 | 10 mm |
d2 | M 10x1 |
d7 | 13.9 mm |
dx | 4 mm |
i | 8 mm |
l2 | 10.5 mm |
lg | 25.5 mm |
SW1 | 17 mm |
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 04/12/2026€1.47/ pieceexcl. VAT
€1.78incl. VAT
304 In stock - Estimated delivery date 09/11/2026€0.32/ pieceexcl. VAT
€0.39incl. VAT
13234 In stock - Estimated delivery date 09/11/2026