

€12.35/ pieceexcl. VAT
€14.94incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | GP-VNRIO |
Version | Accessories |
Opening pressure | 5 bar |
Max. operating pressure | 400 bar |
Material | Steel |
Connections | 16S |
Seal material | NBR |