VOSS

VOSS Hand-held portable cutting ring assembly machine TD-TYPE81C

  • ERIKS:15043406
Image 1
Image 2
Image 1
Image 2
The VOSS Type 81 EasyPress is supplied ready for use and can be optimally adapted to your working environment with suitable accessories.Scope of delivery:
  • 2× 18V 5.0 Ah Lithium-Ion Battery
  • Battery Charger (Quick)
  • Heavy Duty Case
  • Shoulder Strap
Dimensions:
  • Width: 410 mm
  • Height: 380 mm
  • Depth: 90 mm
  • Weight: 7 kg
Save to list

€5,564.03/ pieceexcl. VAT

€6,732.48incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Spare parts & accessories
Product Image

VOSS Machine holder

  • Eriks:15043427
  • Manufacturer:7014772800

€208.30/ pieceexcl. VAT

€252.04incl. VAT

Estimated delivery date - 24/11/2026
Product Image

VOSS Table machine holder

  • Eriks:15043428
  • Manufacturer:7014523500

€208.30/ pieceexcl. VAT

€252.04incl. VAT

Estimated delivery date - 24/11/2026
Product Image

VOSS Tripod stand

  • Eriks:15043447
  • Manufacturer:7014772800

€443.94/ pieceexcl. VAT

€537.17incl. VAT

Estimated delivery date - 24/11/2026