VOSS

VOSS Function nut 24-SQRNMS-S25-SST-PU15

  • ERIKS:12997873
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€26.49/ pieceexcl. VAT

€32.05incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 36x2
Pressure rating
PN420
Hex size
46 mm