VOSS

VOSS Function nut 24-SQRNMS-L22-SST-PU30

  • ERIKS:12492178
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€15.97/ pieceexcl. VAT

€19.32incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 30x2
Pressure rating
PN250
Hex size
36 mm