

€13.53/ pieceexcl. VAT
€16.37incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Stainless steel |
Nominal inner diameter | M 26x1.5 |
Pressure rating | PN400 |
Hex size | 32 mm |