VOSS

VOSS Function nut 24-SQRNMS-L15-SST-PU50

  • ERIKS:12492179
Image 1
VOSSForm SQR-function nut
- Set consisting of SQR-function nut including clamping ring and moulded seal
- L and S series
- Material: stainless steel
- Moulded seal: FKM (Viton®)
Save to list

€9.62/ pieceexcl. VAT

€11.64incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
SQR
Material
Stainless steel
Nominal inner diameter
M 22x1.5
Pressure rating
PN400
Hex size
27 mm