

€7.83/ pieceexcl. VAT
€9.47incl. VAT
197 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Material | Stainless steel |
Nominal inner diameter | M 16x1.5 |
Pressure rating | PN500 |
Hex size | 19 mm |