




€5.03/ pieceexcl. VAT
€6.09incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 8x1.5 mm |
Nominal pressure | PN800 |
d3 | 4 mm |
d4 | 5.2 mm |
l1 | 20 mm |