




13,24 €/ pieceexcl. VAT
16,02 €incl. VAT
315 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 25x3 mm |
Nominal pressure | PN420 |
d3 | 17 mm |
d4 | 19.3 mm |
l1 | 34.5 mm |