




9,55 €/ pieceexcl. VAT
11,56 €incl. VAT
190 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 20x2.5 mm |
Nominal pressure | PN420 |
d3 | 13.5 mm |
d4 | 15.3 mm |
l1 | 32 mm |