




€6.01/ pieceexcl. VAT
€7.27incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 16x2.5 mm |
Nominal pressure | PN630 |
d3 | 9.5 mm |
d4 | 11.3 mm |
l1 | 26.5 mm |