




€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
O-ring material | NBR |
Load class (DIN 2353) | S |
Suitable for pipe diameter 2 | 12x1.5 mm |
Nominal pressure | PN630 |
d3 | 7.5 mm |
d4 | 9.2 mm |
l1 | 22.5 mm |