




€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | GZR20/16S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 16S - M24x1.5 |
Nominal pressure | PN420 |
d1 | 20 mm |
dy | 11 mm |
L1 | 47.5 mm |
SW2 | 30 mm |
SW3 | 36 mm |
€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 04/12/2026€1.40/ pieceexcl. VAT
€1.69incl. VAT
Estimated delivery date - 04/12/2026€3.56/ pieceexcl. VAT
€4.31incl. VAT
892 In stock - Estimated delivery date 10/11/2026€0.81/ pieceexcl. VAT
€0.98incl. VAT
788 In stock - Estimated delivery date 10/11/2026