




€15.16/ pieceexcl. VAT
€18.34incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WV |
Designation | W18PL (ES-4) |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 18L - M26x1.5 |
Nominal pressure | PN400 |
d1 | 18 mm |
dy | 15 mm |
l2 | 23.5 mm |
lg | 31 mm |
SW2 | 24 mm |
€6.33/ pieceexcl. VAT
€7.66incl. VAT
62 In stock - Estimated delivery date 04/11/2026