

€58.34/ pieceexcl. VAT
€70.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | Z-TPO |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Pipe size | 25x3 mm |
Material | Steel |
Flange width | 65 mm |
Max. operation pressure | 250 bar |
Fastening screws | M 10x45 |