




3,79 €/ pieceexcl. VAT
4,59 €incl. VAT
301 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 20 |
Nominal pressure | PN420 |
d1 | 20 mm |
I | 9 mm |