




€224.25/ pieceexcl. VAT
€271.34incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-BV10CJ |
Material | Steel |
Load class (DIN 2353) | S |
Pipe size in mm | 25 |
d1 | 25 mm |