




€216.91/ pieceexcl. VAT
€262.46incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-BV10CJ |
Material | Steel |
Load class (DIN 2353) | L / S |
Pipe size in mm | 8 |
d1 | 8 mm |