




€1.02/ pieceexcl. VAT
€1.23incl. VAT
11 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA06S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 6S - M14x1.5 |
Nominal pressure | PN800 |
d1 | 6 mm |
d2 | M 14x1.5 |
l1 | 18.5 mm |
SW3 | 17 mm |