




€3.31/ pieceexcl. VAT
€4.01incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA14S DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 14S - M22x1.5 |
Nominal pressure | PN630 |
d1 | 14 mm |
d2 | M 22x1.5 |
l1 | 24 mm |
SW3 | 27 mm |