




€6.31/ pieceexcl. VAT
€7.64incl. VAT
6 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VSTO-OD |
Designation | VKA28L DKO V |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Standpipe connection |
Connection size 1 | 28L - M36x2.0 |
Nominal pressure | PN250 |
d1 | 28 mm |
d2 | M 36x2 |
l1 | 26.5 mm |
SW3 | 41 mm |