




€90.61/ pieceexcl. VAT
€109.64incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 20S - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PB 315 |
d1 | 20 mm |
d2 | G 3/4" |
d7 | 32.9 mm |
dx | 15 mm |
dy | 16 mm |
i | 16 mm |
I4 | 48 mm |
l2 | 26 mm |
l3 | 24 mm |
lg2 | 36.5 mm |
SW2 | 36 mm |
SW4 | 32 mm |
€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 04/12/2026€3.56/ pieceexcl. VAT
€4.31incl. VAT
892 In stock - Estimated delivery date 09/11/2026€0.81/ pieceexcl. VAT
€0.98incl. VAT
804 In stock - Estimated delivery date 09/11/2026