




€359.51/ pieceexcl. VAT
€435.01incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | TD-CRPT-MT |
Material | Steel |
Load class (DIN 2353) | L |
Pipe size in mm | 12 |
d1 | 12 mm |