




€18.30/ pieceexcl. VAT
€22.14incl. VAT
4 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | ELV |
Designation | EVL16S |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | Standpipe connection |
Connection size 2 | 16S - M24x1.5 |
Connection 3 | Cutting ring connection |
Connection size 3 | 16S - M24x1.5 |
Nominal pressure | PN400 |
d1 | 16 mm |
dy | 12 mm |
I5 | 36.5 mm |
l2 | 24.5 mm |
lg | 69.5 mm |
lg2 | 33 mm |
SW2 | 24 mm |
SW3 | 30 mm |
€13.20/ pieceexcl. VAT
€15.97incl. VAT
11 In stock - Estimated delivery date 05/11/2026