




€17.92/ pieceexcl. VAT
€21.68incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE14SR1/2EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 14S - M22x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 14 mm |
d2 | G 1/2" |
d7 | 26.9 mm |
dx | 10 mm |
dy | 10 mm |
i | 14 mm |
l2 | 22 mm |
l3 | 30 mm |
lg | 44 mm |
lg2 | 30 mm |
SW2 | 24 mm |
SW4 | 27 mm |
€0.96/ pieceexcl. VAT
€1.16incl. VAT
Estimated delivery date - 04/12/2026€4.02/ pieceexcl. VAT
€4.86incl. VAT
Estimated delivery date - 27/11/2026€0.64/ pieceexcl. VAT
€0.77incl. VAT
Estimated delivery date - 08/01/2027