




€11.36/ pieceexcl. VAT
€13.75incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE6LR1/4EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | G 1/4" |
d7 | 18.9 mm |
dx | 7 mm |
dy | 4 mm |
i | 12 mm |
l2 | 16 mm |
l3 | 26 mm |
lg | 38 mm |
lg2 | 23 mm |
SW2 | 17 mm |
SW4 | 19 mm |
€0.29/ pieceexcl. VAT
€0.35incl. VAT
Estimated delivery date - 04/12/2026€1.14/ pieceexcl. VAT
€1.38incl. VAT
96 In stock - Estimated delivery date 09/11/2026€0.26/ pieceexcl. VAT
€0.31incl. VAT
3766 In stock - Estimated delivery date 09/11/2026