




€18.99/ pieceexcl. VAT
€22.98incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-R WD |
Designation | WEE22LR3/4EDB -m+d |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 22L - M30x2.0 |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PN160 |
d1 | 22 mm |
d2 | G 3/4" |
d7 | 35.9 mm |
dx | 15.5 mm |
dy | 19 mm |
i | 16 mm |
l2 | 27.5 mm |
l3 | 39 mm |
lg | 55 mm |
lg2 | 35 mm |
SW2 | 27 mm |
SW4 | 36 mm |
€2.36/ pieceexcl. VAT
€2.86incl. VAT
Estimated delivery date - 04/12/2026€3.88/ pieceexcl. VAT
€4.69incl. VAT
360 In stock - Estimated delivery date 09/11/2026€0.70/ pieceexcl. VAT
€0.85incl. VAT
882 In stock - Estimated delivery date 09/11/2026