




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | WEE-M |
Designation | WEE18LM22x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 18L - M26x1.5 |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | O-ring (Form F) |
Nominal pressure | PN315 |
d1 | 18 mm |
d2 | M 22x1.5 |
d8 | 27.5 mm |
dx | 14 mm |
dy | 15 mm |
i | 12 mm |
l2 | 23.5 mm |
l3 | 33 mm |
lg | 45 mm |
lg2 | 31 mm |
SW2 | 24 mm |
SW4 | 27 mm |