

€148.52/ pieceexcl. VAT
€179.71incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EMA 3 |
Adaption thread | M 16x2 |
Coupling material | Stainless steel 316Ti |
Connection type | External thread |
Connection size | 1/2" BSP cyl. |
Model | B |
Sealing | Viton® |
Port seal | Profile sealing ring |
Maximum operating pressure | 630 bar |