

€50.54/ pieceexcl. VAT
€61.15incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EWVD-45° |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 10L - M16x1.5 |
Connection 2 | Standpipe connection DKO |
Connection size 2 | 10L - M16x1.5 |
Nominal pressure | PN500 |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 10/11/2026