VOLZ GRUPPE

VOLZ GRUPPE Swivel Connector EGVD 18 L BSPP-f 1/2 SS 316Ti

  • ERIKS:14306566
  • Manufacturer:4251555623213
Image 1
- Swivel connector
- with 24° DKO swivel and Viton O-ring
- Thread: male BSPP
- Sealing by Viton profile ring DIN3869
- L and S series
- Complete (EGVD) or without nut and cutting ring (XEGVD)
- Stainless steel 1.4571 (316Ti)
Save to list

€78.99/ pieceexcl. VAT

€95.58incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Material
Stainless steel 316 Ti (1.4571)
Complete or w/o nut + cutting ring
Complete
Connection 1
Standpipe connection DKO
Connection size 1
18L - M26x1.5
Connection 2
External thread
Connection size 2
R1/2
Nominal pressure
PN315