




€78.81/ pieceexcl. VAT
€95.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | SKAR OD |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Standpipe connection |
Connection size 1 | 20S |
Pipe size in mm | 16 |
Wall thickness pipe | 2 mm |
Nominal pressure | PN315 |
D1 | 20 mm |
D2 | 16 mm |
L1 | 48 mm |
L2 | 51 mm |
L3 | 25 mm |