

€345.56/ pieceexcl. VAT
€418.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | GEV-UNO |
Designation | GE42L1.7/8-12UN -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | 1.7/8" - 12 UN |
Port seal | O-ring |
Nominal pressure | PN250 |
€73.66/ pieceexcl. VAT
€89.13incl. VAT
12 In stock - Estimated delivery date 13/11/2026