VOLZ GRUPPE

VOLZ GRUPPE Cutting Ring PDR 42L SS 316Ti

  • ERIKS:14314241
  • Manufacturer:4251555643686
Image 1
- Cutting ring
- L and S series
- Stainless steel
Save to list

8,75 €/ pieceexcl. VAT

10,59 €incl. VAT

6 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
PDR
Material
Stainless steel 316 Ti (1.4571)
Load class (DIN 2353)
L
Pipe size in mm
42
Nominal pressure
PN250