VOLZ GRUPPE

VOLZ GRUPPE Cutting Ring PDR 22L SS 316Ti

  • ERIKS:14314276
  • Manufacturer:4251555643655
Image 1
- Cutting ring
- L and S series
- Stainless steel
Save to list

2,97 €/ pieceexcl. VAT

3,59 €incl. VAT

288 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
PDR
Material
Stainless steel 316 Ti (1.4571)
Load class (DIN 2353)
L
Pipe size in mm
22
Nominal pressure
PN250