VOLZ GRUPPE

VOLZ GRUPPE Cutting Ring PDR 15L SS 316Ti

  • ERIKS:14314280
  • Manufacturer:4251555643631
Image 1
- Cutting ring
- L and S series
- Stainless steel
Save to list

€2.17/ pieceexcl. VAT

€2.63incl. VAT

174 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
PDR
Material
Stainless steel 316 Ti (1.4571)
Load class (DIN 2353)
L
Pipe size in mm
15
Nominal pressure
PN400