

€75.60/ pieceexcl. VAT
€91.48incl. VAT
44 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Norm | EN 1092-1/02 |
Flange type | Transitional flange |
Pressure rating flange | PN16 |
Flange standard | DIN 2501 |
Material | PP with steel core |
Nominal inner diameter | DN125 |
External tube diameter of connection | 125 mm |
Inner diameter of push-on flange | 167 mm |
Pitch circle | 210 mm |
Number of bolt holes | 8 |
Thickness flange | 26 mm |
Colour | Black |