

€50.10/ pieceexcl. VAT
€60.62incl. VAT
91 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Norm | EN 1092-1/02 |
Flange type | Transitional flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP with steel core |
Nominal inner diameter | DN100 |
External tube diameter of connection | 110 mm |
Inner diameter of push-on flange | 133 mm |
Pitch circle | 180 mm |
Number of bolt holes | 8 |
Thickness flange | 22 mm |
Colour | Black |