

€88.00/ pieceexcl. VAT
€106.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 5.16 |
Shape | Tank conection |
Material | PVC-U |
Nominal inner diameter | M113 |
Nominal inner diameter 2 | 4" |
External tube diameter of connection 2 | 90 mm |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Maximum medium temperature (continuous) | 60 °C |