




€10.08/ pieceexcl. VAT
€12.20incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.31 |
Shape | T-piece |
Material | PP |
External tube diameter of connection | 40 mm |
External tube diameter of connection 2 | 50 mm |
External tube diameter of connection 3 | 40 mm |
Connection | Clamping ring |
Connection 2 | Glued sleeve |
Connection 3 | Glued end |
Pressure rating | PN10 |
Seal material | EPDM |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |