

€366.80/ pieceexcl. VAT
€443.83incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 2.03 |
Shape | T-piece reducer |
Material | PVC-U |
External tube diameter of connection | 225 mm |
External tube diameter of connection 2 | 110 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Material connection 2 | PVC-U |
Material connection 3 | PVC-U |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |