

€8.33/ pieceexcl. VAT
€10.08incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 7.12 |
Shape | T-piece |
Material | PP |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 3/4" |
Connection | Clamping ring |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Angle of bow | 90 ° |
Seal material | EPDM |
Material connection 2 | PP |
Material connection 3 | PP |