

€6.92/ pieceexcl. VAT
€8.37incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.57 |
Shape | Hose tail |
Material | PVC-U |
Nominal inner diameter | 1.1/2" |
Inner diameter, connection | 50 mm |
External tube diameter of connection | 53 mm |
Connection | External thread (BSPP) |
Connection 2 | Hose tail |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |
L | 80 mm |