

€1.11/ pieceexcl. VAT
€1.34incl. VAT
133 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.05 |
Shape | Reducing ring |
Material | PVC-U |
External tube diameter of connection | 20 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Glued end |
Connection 2 | Glued sleeve |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |