

€1.75/ pieceexcl. VAT
€2.12incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VDL |
Series | 3.55 |
Shape | End cap |
Material | PVC-U |
External tube diameter of connection | 25 mm |
Connection | Glued end |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 60 °C |